Shop All Wire Disconnects
Hillsdale Terminal
22-18 U/I .187 FQC Steel, 1000PK
Mfr # 10192HT
Zoro # G711872771
product price: $48.59
/pk 1000, $0.05/ea
Sold in multiples of 2 for $97.18
$97.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 0.187
- Material Steel
- Max. Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillsdale Terminal
- MFR # 10192HT
- Zoro # G711872771
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Wire Size | 0.187 |
Details
Item | FQC |
Material | Steel |
Max. Voltage | 600V |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO Cord Reel W/Stand 150'Or (K-100)
- EATON BUSSMANN Automotive Fuse, ATC Series, 15A, 32V DC, Non-Indicating (ATC-15)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 36 in H, 24 in W, 8 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13 (A36H2408SSLP)
- PARTNERS BRAND Cable Ties, 18#, 7", Natural, 1000/Case (CT718)
- STA-KON Male Disconnect, Yellow, 12 to 10 AWG, PK25 (10RC-251T)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (24C853)
- PANDUIT Female Flag Disconnect, Red, 22-18AWG, PK50 (DNFR18-250FIB-L)
- PANDUIT Male Disconnect, Yellow, 12-10AWG, PK25 (DNF10-250FIMB-Q)
- GARDNER BENDER Disconnect, M/F, 14 to 16 AWG, Blue, PK100 (10-153P)
- POWER FIRST Piggyback, Single Crimp, Nylon, 12-10, PK50 (31A504)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C784)
- Hillsdale Terminal Wire Connectors & Disconnects