Shop All Wire Connectors
Hillsdale Terminal
22-18 N/I #6 Short Spade, PK1000
Mfr # 50055N
Zoro # G7916012
product price: $36.95
/pk 1000, $0.04/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 600
- Width 0.25
- Length 0.89
- Material Tin-Plated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillsdale Terminal
- MFR # 50055N
- Zoro # G7916012
- Country of Origin United States
- Category Wire Connectors
Dimensions
Width | 0.25 |
Length | 0.89 |
Details
Max. Voltage | 600 |
Material | Tin-Plated Copper |
Item | Spade Terminal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (92S7D22D-24D)
- CAROL 2 AWG 4 Conductor Portable Cord 600V 25 ft. BK (16094)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Non Hinged Clamp (A080804)
- ZORO SELECT Device, White, Switch/Pilot Light Wiring (RC109W)
- HILLSDALE TERMINAL 170 pc Butt Connector Kit, PK2 (5990-170)
- HILLSDALE TERMINAL 16-14 H/S .157 Bullet MQC, PK250 (40184)
- HILLSDALE TERMINAL 16-14 V/I One End Oval Butt, PK1000 (20174)
- HILLSDALE TERMINAL 140 pc Heat Shrink Butt Kit (5990-140)
- HILLSDALE TERMINAL 16-14 H/S 3-Way, PK100 (40410)
- HILLSDALE TERMINAL 16-14 3-pc N/I Butt, PK500 (30170)
- BURNDY AL Compression Adapter, 0.60inWx1.85inL (AYP4)
- Hillsdale Terminal Wire Connectors