Shop All Wire Connectors
Hillsdale Terminal
22-18 N/I #6 Block Spade Wide, PK1000
Mfr # 50056N
Zoro # G7918182
product price: $35.49
/pk 1000, $0.04/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 600
- Width 0.3
- Length 0.89
- Material Tin-Plated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillsdale Terminal
- MFR # 50056N
- Zoro # G7918182
- Country of Origin United States
- Category Wire Connectors
Dimensions
Width | 0.3 |
Length | 0.89 |
Details
Max. Voltage | 600 |
Item | Spade Terminal |
Material | Tin-Plated Copper |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Male Plug 15 Series (15D21-UW)
- SIEMENS Manual Motor Starter, Knob, 0.7 to 1A, 3P (3RV20110JA10)
- TY-RAP 14" L Miniature Cable Tie NAT PK 1000 (TY234M)
- CHAINFLEX 18 AWG 25 Conductor Continuous Flex Control Cable 600V GN (CF5-07-25-100)
- HILLSDALE TERMINAL 22-18 V/I #6 Block Spade, PK1000 (50052)
- HILLSDALE TERMINAL 26-19 IDC Connector Red UR2, PK500 (20252)
- HILLSDALE TERMINAL 22-18 U/I #6 Block Spade, PK1000 (10052)
- HILLSDALE TERMINAL 480 pc Vinyl Kit Plastic (5990-480VP)
- HILLSDALE TERMINAL 12-10 V/I 3-Way, PK250 (50420)
- HILLSDALE TERMINAL 16-14 V/I #10 Block Spade, PK1000 (50162)
- CLING 16-1H1N 22-8 Winged Wire Connector, Tan (CL435465)
- Hillsdale Terminal Wire Connectors & Disconnects