Shop All Wire Connectors
Hillsdale Terminal
22-18 N/I #4 Spade, PK1000
Mfr # 50054N
Zoro # G7915775
product price: $40.55
/pk 1000, $0.04/ea
$40.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Voltage 600
- Width 0.25
- Length 0.95
- Material Tin-Plated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillsdale Terminal
- MFR # 50054N
- Zoro # G7915775
- Country of Origin United States
- Category Wire Connectors
Dimensions
Width | 0.25 |
Length | 0.95 |
Details
Max. Voltage | 600 |
Item | Spade Terminal |
Material | Tin-Plated Copper |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 YELLOW, 5m (7000-18041-0160500)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, Spiral, Gray (HJ1042G)
- ALTRONIX Control Transformer, 300 VA, 115 °C, 24/28V AC, 115V AC (T2428300)
- REMKE I Grip, Cable Range .73-.85, I-073 (7310-004R)
- HILLSDALE TERMINAL 26-19 IDC Connector Red UR2, PK500 (20252)
- HILLSDALE TERMINAL 12-10 U/I .250 FQC - Steel, PK1000 (10187HT)
- HILLSDALE TERMINAL 12-10 N/I #8 Spade, PK500 (50280N)
- HILLSDALE TERMINAL 16-14 3-pc N/I Butt, PK500 (30170)
- HILLSDALE TERMINAL 140 pc Heat Shrink Butt Kit (5990-140)
- HILLSDALE TERMINAL 16-14 V/I One End Oval Butt, PK1000 (20174)
- MIDWEST FASTENER 16-14 Gauge Bullet Plugs 25PK (62696)
- Hillsdale Terminal Wire Connectors