Shop All Wire Connectors
Hillsdale Terminal
22-18 N/I #4 Ring, PK1000
Mfr # 50014N
Zoro # G7911916
product price: $34.59
/pk 1000, $0.03/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 600
- Width 0.225
- Length 0.8
- Material Tin-Plated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillsdale Terminal
- MFR # 50014N
- Zoro # G7911916
- Country of Origin United States
- Category Wire Connectors
Dimensions
Width | 0.225 |
Length | 0.8 |
Details
Max. Voltage | 600 |
Item | Ring Terminal |
Material | Tin-Plated Copper |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, 2 Gang, Steel, Rectangular (B2482)
- LITTELFUSE Semiconductor Fuse, PSR Series, 250A, Very Fast Acting, 700V AC (PSR030US0250Z)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A (LC1K1201B7)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 600V (HBL430C5W)
- HILLSDALE TERMINAL 16-14 H/S .157 Bullet FQC, PK250 (40185)
- HILLSDALE TERMINAL 16-14 U/I #6 Block Spade, PK1000 (10142)
- HILLSDALE TERMINAL 12-10 N/I #8 Spade, PK500 (50280N)
- HILLSDALE TERMINAL 22-18 U/I #10 Block Spade - BZ, PK1000 (10072BZ)
- HILLSDALE TERMINAL 16-14 H/S .157 Bullet MQC, PK250 (40184)
- HILLSDALE TERMINAL 26-19 IDC Connector Orange UY2, PK500 (20527)
- SIMPSON STRONG-TIE L-Angle Zmax L70Z (L70Z)
- Hillsdale Terminal Wire Connectors