Shop All Wire Connectors
Hillsdale Terminal
22-16 U/I 6-8-10 Multi Stud Ri, 10040M, PK1000
Mfr # 10040M
Zoro # G7917482
product price: $39.25
/pk 1000, $0.04/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 600
- Width 0.34
- Length 0.812
- Material Tin-Plated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillsdale Terminal
- MFR # 10040M
- Zoro # G7917482
- Country of Origin United States
- Category Wire Connectors
Dimensions
Width | 0.34 |
Length | 0.812 |
Details
Max. Voltage | 600 |
Item | Ring Terminal |
Material | Tin-Plated Copper |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL2182STW)
- MURR ELEKTRONIK AMMS 10-44/1 OPTO-COUPLER MODULE, IN: 53 VDC - OUT: 53 VDC / 1, 2 A, 12 mm screw-type terminal (50040)
- KABLE KONTROL Kable Kontrol® Wire Hider Floor Cord Cover - 39" - Aluminum (9496)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 208V (HBL520C9W)
- HILLSDALE TERMINAL 12-10 U/I .250 FQC - Steel, PK1000 (10187HT)
- HILLSDALE TERMINAL 16-14 V/I #8 Block Spade, PK1000 (50152)
- HILLSDALE TERMINAL 16-14 V/I #10 Block Spade, PK1000 (50162)
- HILLSDALE TERMINAL 22-18 U/I #6 Block Spade, PK1000 (10052)
- HILLSDALE TERMINAL 22-18 3-pc N/I #8 Block Spade, PK500 (30062)
- HILLSDALE TERMINAL 480 pc H/S Kit Metal (5990-480HSM)
- METRA ELECTRONICS BLUE VINYL BUTT CONNECTOR 22-18 GAUGE PACKAGE OF 100 (BVBC)
- Hillsdale Terminal Wire Connectors