Shop All Wire Terminals
Hillsdale Terminal
2 U/I #10 Ring, 100PK
Mfr # 10635-C
Zoro # G811872770
product price: $62.99
/pk 100, $0.63/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size #10
- Max. Voltage 600V
- Connection Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillsdale Terminal
- MFR # 10635-C
- Zoro # G811872770
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Details
Max. Voltage | 600V |
Connection Material | Copper |
Item | Ring |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Industrial Snap Action Switch, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GS-B7-K)
- ANCOR Red 18 AWG Tinned Copper Wire - 35' (180803)
- BELL OUTDOOR Weatherproof Box, 3 Threaded Outlets 2", 1-Gang, Aluminum (5320-2)
- COXREELS 7203-2 - Assembly, Quad Box, 20-AMP (7203-2)
- REMINGTON INDUSTRIES Quick Connect Terminals, Female, PVC Insulated, 14-16 AWG Ga Wre, Tin-Plated Brass, Blue, 100 PK (FDD2-250-100)
- STA-KON 16-14 AWG Vinyl Pin Terminal PK100 (14RB-47PT)
- A & I PRODUCTS Terminal & Connector Assortment 4" x8" x1" (A-TCD176)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal 1/2" Stud PK100 (B14-12)
- POWER FIRST 16-14 AWG Non-Insulated Block Fork Terminal #8 Stud PK100 (5WHF1)
- STA-KON 22-16 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 (A18-38)
- 3M 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK25 (RV14-14Q)
- Hillsdale Terminal Wire Connectors & Disconnects