Shop All Wire Connectors
Hillsdale Terminal
2 N/I 5/16 Ring, PK100
Mfr # 50629N
Zoro # G7911487
product price: $59.79
/pk 100, $0.60/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 600
- Width 0.625
- Length 2.05
- Material Tin-Plated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillsdale Terminal
- MFR # 50629N
- Zoro # G7911487
- Country of Origin United States
- Category Wire Connectors
Dimensions
Width | 0.625 |
Length | 2.05 |
Details
Max. Voltage | 600 |
Material | Tin-Plated Copper |
Item | Ring Terminal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON WT LckCon, Strt;30A;Yllw, Sntp TPV, L16-30R (29W76)
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F88W60)
- TR INDUSTRIAL MultiPurpose UV Cable Ties, 18, Natural, 50PK (TR88305N)
- CMPLE 8? 40-lbs Mountable Head Cable Tie - Black, 100PK (218-N)
- HILLSDALE TERMINAL 12-10 H/S Flag .250 FQC, PK250 (40190)
- HILLSDALE TERMINAL 26-19 IDC Connector Red UR2, PK500 (20252)
- HILLSDALE TERMINAL 12-10 U/I #10 Ring - Steel, PK1000 (10230HT)
- HILLSDALE TERMINAL 16-14 H/S 4-Way, PK100 (40440)
- HILLSDALE TERMINAL 16-14 U/I #8 Block Spade, PK1000 (10152)
- HILLSDALE TERMINAL 12-10 V/I 3/8 Ring, PK500 (50260)
- BUCHANAN Displacement Connnector, 10-14 AWG, Black (BTC500-14)
- Hillsdale Terminal Wire Connectors