Shop All Wire Connectors
Hillsdale Terminal
2 N/I 3/8 Ring, PK100
Mfr # 50630N
Zoro # G7920614
product price: $59.79
/pk 100, $0.60/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 600
- Width 0.625
- Length 2.05
- Material Tin-Plated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillsdale Terminal
- MFR # 50630N
- Zoro # G7920614
- Country of Origin United States
- Category Wire Connectors
Dimensions
Width | 0.625 |
Length | 2.05 |
Details
Max. Voltage | 600 |
Item | Ring Terminal |
Material | Tin-Plated Copper |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Magnetic Coil, 120 V (9998DA2V02)
- PANDUIT Identification Sleeve, 1", Yl, PK100 (NWSLC-2Y)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 1.2 Sec. (9050JCK24V20)
- PANDUIT Cable Tie, 4.3"L, Nylon, White, PK1000 (PLF1M-M)
- HILLSDALE TERMINAL 16-14 H/S .157 Bullet MQC, PK250 (40184)
- HILLSDALE TERMINAL 12-10 3-pc N/I 1/4 Spade, PK500 (30234)
- HILLSDALE TERMINAL 170 pc Butt Connector Kit, PK2 (5990-170)
- HILLSDALE TERMINAL 16-14 H/S .157 Bullet FQC, PK250 (40185)
- HILLSDALE TERMINAL 12-10 U/I #10 Ring - Steel, PK1000 (10230HT)
- HILLSDALE TERMINAL 12-10 V/I #10 Block Spade, PK500 (50292)
- ABB OHY65J6, PSTL HDL 6X65MM RED/YEL 3R, 12 (OHY65J6)
- Hillsdale Terminal Wire Connectors