Shop All Wire Connectors
Hillsdale Terminal
16-14 V/II 6-8-10 Multi Stud R, PK1000
Mfr # 50100M
Zoro # G7910988
product price: $44.75
/pk 1000, $0.04/ea
$44.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Voltage 600
- Width 0.34
- Length 1.02
- Material Tin-Plated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillsdale Terminal
- MFR # 50100M
- Zoro # G7910988
- Country of Origin United States
- Category Wire Connectors
Dimensions
Width | 0.34 |
Length | 1.02 |
Details
Max. Voltage | 600 |
Material | Tin-Plated Copper |
Item | Ring Terminal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 male 0° / M8 female 0°, PVC 3x0.25 ye UL/CSA 0, 15m (7000-40561-0100015)
- DAYTON Aux Contact, IEC, 3NO/1NC, 120VAC/240VDC (6EAT6)
- RACO Conduit Body Cover, 1-1/2" Hub, Aluminum (CSC150)
- OK INDUSTRIES Manual Wire Wrap/Unwrap Tool, 22-24 AWG (HW-UW-224)
- HILLSDALE TERMINAL 16-14 H/S 3-Way, PK100 (40410)
- HILLSDALE TERMINAL 12-10 H/S Flag .250 FQC, PK250 (40190)
- HILLSDALE TERMINAL 16-14 U/I #6 Block Spade, PK1000 (10142)
- HILLSDALE TERMINAL 26-19 IDC Connector Red UR2, PK500 (20252)
- HILLSDALE TERMINAL 22-18 3-pc N/I #6 Block Spade, 30052, PK500 (30052)
- HILLSDALE TERMINAL 22-18 3-pc N/I #8 Block Spade, PK500 (30062)
- GARDNER BENDER Twist-on Wire Cnnectr, 18-10 AWG, Red, PK50 (17-006)
- Hillsdale Terminal Wire Connectors