Shop All Wire Connectors
Hillsdale Terminal
16-14 V/I #10 Slim Ring Econom, PK1000
Mfr # 50100EN
Zoro # G7909064
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 600
- Width 0.324
- Length 0.86
- Material Tin-Plated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillsdale Terminal
- MFR # 50100EN
- Zoro # G7909064
- Country of Origin United States
- Category Wire Connectors
Dimensions
Width | 0.324 |
Length | 0.86 |
Details
Max. Voltage | 600 |
Material | Tin-Plated Copper |
Item | Ring Terminal |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5101-2)
- CALCONDUIT Elbow, 2 in., 22-1/2 Degree, EMT (877043)
- SQUARE D Thermal Unit, 0.88 to 1.15A (B1.30)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Blank/Flat (PBC100WH)
- HILLSDALE TERMINAL 22-14 Moisture Resistant IDC Blue, 20518A, PK100 (20518A)
- HILLSDALE TERMINAL 16-14 V/I One End Oval Butt, PK1000 (20174)
- HILLSDALE TERMINAL 22-18 V/I #6 Block Spade, PK1000 (50052)
- HILLSDALE TERMINAL 22-18 U/I #6 Block Spade, PK1000 (10052)
- HILLSDALE TERMINAL 140 pc Heat Shrink Butt Kit (5990-140)
- HILLSDALE TERMINAL 12-10 H/S Flag .250 FQC, PK250 (40190)
- GARDNER BENDER Crimp Connector, Steel, 10 to 18 AWG, PK500 (13-410)
- Hillsdale Terminal Wire Connectors