Shop All Wire Connectors
Hillsdale Terminal
16-14 U/I Econ-O-Butt, PK1000
Mfr # 10170E
Zoro # G7916028
product price: $36.59
/pk 1000, $0.04/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.56
- Material Tin-Plated Copper
- Crimping Tool 20592-NH30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillsdale Terminal
- MFR # 10170E
- Zoro # G7916028
- Country of Origin United States
- Category Wire Connectors
Dimensions
Length | 0.56 |
Details
Material | Tin-Plated Copper |
Crimping Tool | 20592-NH30 |
Item | Butt Connector |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 8" L Wrap Hook-&-Loop Cable Tie Maroon PK 10 (HLTP2I-X12)
- TRIPP LITE RJ11 Modular In-Line Coupler, F/F (P420-001)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 12A, 250V AC, Non-Indicating, 10kA at 125V AC (FNM-12)
- SQUARE D Terminal Cover, 2 PK (9070FSC1)
- HILLSDALE TERMINAL 12-10 3-pc N/I 1/4 Spade, PK500 (30234)
- HILLSDALE TERMINAL 16-14 H/S 4-Way, PK100 (40440)
- HILLSDALE TERMINAL 12-10 N/I #8 Spade, PK500 (50280N)
- HILLSDALE TERMINAL 480 pc H/S Kit Metal (5990-480HSM)
- HILLSDALE TERMINAL 16-14 V/I One End Oval Butt, PK1000 (20174)
- HILLSDALE TERMINAL 12-10 H/S 4-Way, PK100 (40450)
- ANDERSON POWER PRODUCTS Gray Housing, 120A (122109-001)
- Hillsdale Terminal Wire Connectors