Shop All Wire Terminals
Hillsdale Terminal
16-14 U/I #6 Slim Ring, Steel, 1000PK
Mfr # 10085HT
Zoro # G411872767
product price: $26.49
/pk 1000, $0.03/ea
Sold in multiples of 3 for $79.47
$79.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size #6
- Max. Voltage 600V
- Connection Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillsdale Terminal
- MFR # 10085HT
- Zoro # G411872767
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Details
Item | Slim Ring |
Max. Voltage | 600V |
Connection Material | Steel |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Aluminum Conduit, 50 ft. L (5601-24-00)
- GENERAC HomeLink Upgradeable 30 Amp Manual Transfer Switch with Aluminum Power Inlet Box (6854)
- SQUARE D 120VAC Electrically Held Lighting Contactor 8P 30A (8903LO80V02)
- BARKSDALE 5-20Bar 250V-Ac 30V-Dc Pressure Switch (XTM-020-G1-S1-1)
- ANCOR 22-18 AWG - #8 Nylon Ring Terminal - 100-Pack (220202)
- STA-KON 18-14 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (14RB-8FL)
- STA-KON 22-16 AWG Nylon Ring Terminal #6 Stud PK100 (RA18-6)
- ECLIPSE Vinyl Wire Termination Kit 176 Piece w/Tool (902-498)
- GARDNER BENDER Gtb-406 Terminal Block 6Circ 3 (GTB-406)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK25 (LFV10-8Q)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (C10-10A)
- Hillsdale Terminal Wire Terminals