Shop All Wire Connectors
Hillsdale Terminal
16-14 U/I 6-8-10 Multi Stud Ri, 10100MBZ, PK1000
Mfr # 10100MBZ
Zoro # G7912792
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 600
- Width 0.34
- Length 0.81
- Material Tin-Plated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillsdale Terminal
- MFR # 10100MBZ
- Zoro # G7912792
- Country of Origin United States
- Category Wire Connectors
Dimensions
Width | 0.34 |
Length | 0.81 |
Details
Max. Voltage | 600 |
Item | Ring Terminal |
Material | Tin-Plated Copper |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (1EGC6)
- ZORO SELECT Device, Ivory, Switch/Pilot Light Wiring (RC109I)
- ELECTRIDUCT Plastic Portable 4" Curb Ramp- Black (CR-RPS-PP4-BK)
- MERSEN CC Class, ATQR Series, Time-Delay, 12A, 600V AC, Non-Indicating (ATQR12)
- HILLSDALE TERMINAL 12-10 V/I 3-Way, PK250 (50420)
- HILLSDALE TERMINAL 22-18 U/I #10 Block Spade - BZ, PK1000 (10072BZ)
- HILLSDALE TERMINAL 140 pc Heat Shrink Butt Kit (5990-140)
- HILLSDALE TERMINAL 26-19 IDC Connector Orange UY2, PK500 (20527)
- HILLSDALE TERMINAL 22-18 H/S 3-Way, PK100 (40400)
- HILLSDALE TERMINAL 26-19 IDC Connector Red UR2, PK500 (20252)
- WAGO Connector, PK100 (221-412/K194-4045)
- Hillsdale Terminal Wire Connectors