Shop All Wire Connectors
Hillsdale Terminal
16-14 U/I 6-8-10 Multi Stud Ri, 10100M, PK1000
Mfr # 10100M
Zoro # G7922924
product price: $37.29
/pk 1000, $0.04/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 600
- Width 0.34
- Length 0.81
- Material Tin-Plated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillsdale Terminal
- MFR # 10100M
- Zoro # G7922924
- Country of Origin United States
- Category Wire Connectors
Dimensions
Width | 0.34 |
Length | 0.81 |
Details
Max. Voltage | 600 |
Item | Ring Terminal |
Material | Tin-Plated Copper |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Electronic Timer, 24 hr, DPST (E103B)
- ZORO SELECT Strut Channel, 5 ft. L, Blk Painted Steel (FS-200SS FBK 60.00)
- HUBBELL 30A Flanged Twist-Lock Receptacle 4P 5W 277/480VAC (HBL2826)
- KILLARK Bushing, Reducing (RE53S)
- HILLSDALE TERMINAL 22-18 V/I #6 Block Spade, PK1000 (50052)
- HILLSDALE TERMINAL 16-14 V/I #10 Block Spade, PK1000 (50162)
- HILLSDALE TERMINAL 16-14 3-pc N/I Butt, PK500 (30170)
- HILLSDALE TERMINAL 480 pc Vinyl Kit Plastic (5990-480VP)
- HILLSDALE TERMINAL 12-10 V/I 3/8 Ring, PK500 (50260)
- HILLSDALE TERMINAL 22-18 H/S 3-Way, PK100 (40400)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" x 0.9" Insulated Female Slip-Ons 20PK (62693)
- Hillsdale Terminal Wire Connectors & Disconnects