Shop All Wire Terminals
Hillsdale Terminal
16-14 U/I 5/16 Ring, 1000PK
Mfr # 10106
Zoro # G511872773
$57.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 5/16/2024
- Connection Material Copper
- Max. Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillsdale Terminal
- MFR # 10106
- Zoro # G511872773
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 5/16/2024 |
Details
Item | Ring |
Connection Material | Copper |
Max. Voltage | 600V |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (LY2N-AC24)
- HUBBELL Watertight Locking Plug, NEMA L16-30P, 30 A, 480V AC, 3 Poles, 4 Blades, Yellow (HBL28W76)
- GE Thermal Unit, 16.00A (CR123H186B)
- LEVITON Receptacle, Duplex, 15A, 5-15R, 125V, Gray (5262-GY)
- GROTE 16-14 AWG Vinyl Pin Terminal (84-2172)
- QUICKCABLE 22-18 AWG PVC Flanged Spade Terminal #8 Stud PK100, Max. Voltage: 600V (160135-2100)
- GARDNER BENDER 16-14 Ga. Insulated Wire Butt Splice Blue 100 pk (10-123)
- 3M Replacement for 3M Mvu18-10fbx (MVU18-10FBX 3M)
- PANDUIT 14-10 AWG Vinyl Fork Terminal #10 Stud PK50 (PV10-10F-L)
- POWER FIRST 22-16 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (5WHJ1)
- PANDUIT Ring Terminal, expanded vinyl insulation, 16, PV14-14RX-L, PK 50 (PV14-14RX-L)
- Hillsdale Terminal Wire Terminals