Shop All Wire Connectors
Hillsdale Terminal
16-14 N/I 5/16 Ring, PK1000
Mfr # 50102N
Zoro # G7915958
$56.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 600
- Width 0.47
- Length 1.11
- Material Tin-Plated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillsdale Terminal
- MFR # 50102N
- Zoro # G7915958
- Country of Origin United States
- Category Wire Connectors
Dimensions
Width | 0.47 |
Length | 1.11 |
Details
Max. Voltage | 600 |
Material | Tin-Plated Copper |
Item | Ring Terminal |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAINFLEX Power Cable for VFD, PVC, 0.73 in dia, Blk (CF31-100-04)
- TELEMECANIQUE SENSORS Hazardous Location Limit Switch, Adjustable Push, Rod, 1NC/1NO, 10A @ 600V AC (9007CR53ED)
- ALLEN TEL Cat 6 Patch Cable, 20 ft, Blue (AT1620-BU)
- TRIPP LITE Tripp Lite Rack Mount Power Strip W/Locking Plug, 12 Outlets, 20A, 15' Cord (RS-1215-20T)
- HILLSDALE TERMINAL 22-14 Moisture Resistant IDC Blue, 20518A, PK100 (20518A)
- HILLSDALE TERMINAL 12-10 3-pc N/I #10 Ring, PK500 (30230)
- HILLSDALE TERMINAL 16-14 U/I #8 Block Spade, PK1000 (10152)
- HILLSDALE TERMINAL 22-18 V/I #6 Block Spade, PK1000 (50052)
- HILLSDALE TERMINAL 22-18 U/I #10 Block Spade - BZ, PK1000 (10072BZ)
- HILLSDALE TERMINAL 16-14 V/I #8 Block Spade, PK1000 (50152)
- 3M Scotchlok Closed-End Crimp Conn, Clear, 0.850", PK50 (S-31-A)
- Hillsdale Terminal Wire Connectors & Disconnects