Shop All Wire Connectors
Hillsdale Terminal
16-14 N/I 1/2 Ring, PK1000
Mfr # 50104N
Zoro # G7909554
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 600
- Width 0.43
- Length 1.43
- Material Tin-Plated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillsdale Terminal
- MFR # 50104N
- Zoro # G7909554
- Country of Origin United States
- Category Wire Connectors
Dimensions
Width | 0.43 |
Length | 1.43 |
Details
Max. Voltage | 600 |
Item | Ring Terminal |
Material | Tin-Plated Copper |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER UL Class Fuse, AGA Series, Fast-Acting, 15A, 32V AC, 5 PK (67232)
- EATON CUTLER-HAMMER Meter Main, MBE, 2 Spaces, 125A, 120/240V, Main Lug, 1 Phase (MBE24L125BTS)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 3-9/16 in. (900729-17)
- DAYTON Relay, 8 Pins, Dpdt (5YP96)
- HILLSDALE TERMINAL 12-10 U/I .250 FQC - Steel, PK1000 (10187HT)
- HILLSDALE TERMINAL 22-18 H/S 3-Way, PK100 (40400)
- HILLSDALE TERMINAL 16-14 H/S .157 Bullet MQC, PK250 (40184)
- HILLSDALE TERMINAL 12-10 U/I 1/2 Ring - BZ, PK500 (10233BZ)
- HILLSDALE TERMINAL 12-10 H/S Flag .250 FQC, PK250 (40190)
- HILLSDALE TERMINAL 16-14 H/S .157 Bullet FQC, PK250 (40185)
- KING ALUM-COPPR LUG 3PORT10PK (95110)
- Hillsdale Terminal Wire Connectors