Shop All Wire Connectors
Hillsdale Terminal
16-14 N/I #10 Snap Spade, PK1000
Mfr # 50161N
Zoro # G7909518
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 600
- Width 0.32
- Length 0.95
- Material Tin-Plated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillsdale Terminal
- MFR # 50161N
- Zoro # G7909518
- Country of Origin United States
- Category Wire Connectors
Dimensions
Width | 0.32 |
Length | 0.95 |
Details
Max. Voltage | 600 |
Item | Spade Terminal |
Material | Tin-Plated Copper |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Lorell Power Strip (LLR33992)
- COXREELS 30 ft. 16/3 Extension Cord Reel 13 Amps 1 Outlets 120VAC Voltage (PC10-3016-A)
- IGUS Cable Carrier, E2 Micro E2-10, 10X28mm, 1ft (E2-10-10-028-0)
- MERSEN Ceramic Fuse, GSD Series, Fast-Acting, 10A, 250V AC, 1.5kA at 250V AC (GSD10)
- HILLSDALE TERMINAL 22-18 V/I #6 Block Spade, PK1000 (50052)
- HILLSDALE TERMINAL 16-14 V/I One End Oval Butt, PK1000 (20174)
- HILLSDALE TERMINAL 12-10 H/S 4-Way, PK100 (40450)
- HILLSDALE TERMINAL 22-18 U/I #10 Block Spade - BZ, PK1000 (10072BZ)
- HILLSDALE TERMINAL 480 pc H/S Kit Metal (5990-480HSM)
- HILLSDALE TERMINAL 22-18 3-pc N/I #8 Ring, PK500 (30030)
- IDEAL Lever Wire Connector, Blue, 0.78" L, PK350 (30-35L23J)
- Hillsdale Terminal Wire Connectors