Shop All Wire Connectors
Hillsdale Terminal
16-14 N/I #10 Block Spade, PK1000
Mfr # 50162N
Zoro # G7911846
product price: $42.59
/pk 1000, $0.04/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 600
- Width 0.32
- Length 0.95
- Material Tin-Plated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillsdale Terminal
- MFR # 50162N
- Zoro # G7911846
- Country of Origin United States
- Category Wire Connectors
Dimensions
Width | 0.32 |
Length | 0.95 |
Details
Max. Voltage | 600 |
Material | Tin-Plated Copper |
Item | Spade Terminal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D QOU Circuit Breaker Mechanical Interlock (QOU2DTILA)
- NVENT CADDY CADDY Pyramid ST Fixed Strut Support, 4.8in H, 1500lb Load (PSF16C)
- JONARD TOOLS Punchdown Tool, 66 and 110 Blades (EPD-91461)
- SQUARE D Light Module Lamp 28V K+Sk+Kx (6508805214)
- HILLSDALE TERMINAL 480 pc Vinyl Kit Plastic (5990-480VP)
- HILLSDALE TERMINAL 16-14 U/I #6 Block Spade, PK1000 (10142)
- HILLSDALE TERMINAL 12-10 N/I #8 Spade, PK500 (50280N)
- HILLSDALE TERMINAL 22-18 H/S 3-Way, PK100 (40400)
- HILLSDALE TERMINAL 26-19 IDC Connector Orange UY2, PK500 (20527)
- HILLSDALE TERMINAL 26-19 IDC Connector Red UR2, PK500 (20252)
- 3M Displacement Connector, 12 AWG, PK50 (953X-BOTTLE)
- Hillsdale Terminal Wire Connectors & Disconnects