Shop All Wire Terminals
Hillsdale Terminal
16-14 1/4 Snap Spade, 1000PK
Mfr # 10231
Zoro # G611872765
product price: $61.55
/pk 1000, $0.06/ea
$61.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 1/4"
- Max. Voltage 600V
- Connection Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillsdale Terminal
- MFR # 10231
- Zoro # G611872765
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 1/4" |
Details
Item | Snap Spade |
Max. Voltage | 600V |
Connection Material | Copper |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR White Triplex Cable - 8/3 AWG - Flat - 25' (130902)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011333)
- ELECTRIDUCT Wire Guard, Black, PVC, 5 ft L, 7/16" W (SR-WG-050-5-BK)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28LBOX)
- PANDUIT 4 AWG Non-Insulated Ring Terminal 5/16" Stud PK20 (P4-56R-E)
- PANDUIT 2 AWG Non-Insulated Ring Terminal 3/8" Stud PK10 (P2-38R-X)
- 3M 12-10 AWG Vinyl Fork Terminal #8 Stud PK50 (MVU10-8FX)
- ANCOR 16-14 Gauge - #10 Heat Shrink Ring Terminal - 100-Pack (311399)
- EATON 14 TERMINAL GROUND BAR KIT (GBKP1420)
- 3M 12-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK500 (MU10-14R/SK)
- STA-KON 18-14 AWG Nylon Flanged Fork Terminal #8 Stud PK100 (RB14-8FS)
- Hillsdale Terminal Wire Terminals