Shop All Wire Terminals
Hillsdale Terminal
12-10 U/I 1/4 Spade, Steel, 1000PK
Mfr # 10234HT
Zoro # G711872764
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 1/4"
- Connection Material Steel
- Max. Voltage 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillsdale Terminal
- MFR # 10234HT
- Zoro # G711872764
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 1/4" |
Details
Connection Material | Steel |
Max. Voltage | 600V |
Item | Spade |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Surge Suppressor 15A (ACSP-1502-RPC)
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD2X2WPW6)
- MONOPRICE Cat5E 24Awg Utp D Cable_ 14Ft Black (11246)
- SQUARE D Coil, Magnetic, 240vac (3106340947)
- 3M Scotchlok 22-18 AWG Non-Insulated Ring Terminal #6 Stud PK100 (M18-6R/SX)
- ECLIPSE TOOLS Ring Terminal, 16-14 AWG, #10 Stud, PK10 (902-443-10)
- PANDUIT Replacement for Panduit Pv10-14r-l (PV10-14R-L PANDUIT)
- NIPPON 4 Gauge Copper Ring Tongue Terminal No. 5 By 16 (ISPTRC410)
- JANDORF Ter Spade12-10 Ins#6 Cd5 (60846)
- GARDNER BENDER Terminal Spade #6 22-16Awg (20-111)
- GARDNER BENDER 12-10 Ga. Insulated Wire Ring Terminal Yellow 50 pk (10-106)
- Hillsdale Terminal Wire Terminals