Shop All Wire Connectors
Hillsdale Terminal
12-10 U/I 1/2 Ring - BZ, PK500
Mfr # 10233BZ
Zoro # G7912406
product price: $49.19
/pk 500, $0.10/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 600
- Width 0.69
- Length 1.21
- Material Tin-Plated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillsdale Terminal
- MFR # 10233BZ
- Zoro # G7912406
- Country of Origin United States
- Category Wire Connectors
Dimensions
Width | 0.69 |
Length | 1.21 |
Details
Max. Voltage | 600 |
Material | Tin-Plated Copper |
Item | Ring Terminal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Box Connector, 3/4in., 1-5/64in.L, 316 SS (S60700CH00)
- INTERMATIC Electromechanical Timer, 24 hr. (T101R)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 25 ft, Gray, Series: 6100 (6103-22-00)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT (RIB2421B)
- HILLSDALE TERMINAL 16-14 U/I #8 Block Spade, PK1000 (10152)
- HILLSDALE TERMINAL 12-10 N/I #8 Spade, PK500 (50280N)
- HILLSDALE TERMINAL 16-14 V/I #8 Block Spade, PK1000 (50152)
- HILLSDALE TERMINAL 16-14 H/S .157 Bullet MQC, PK250 (40184)
- HILLSDALE TERMINAL 170 pc Butt Connector Kit, PK2 (5990-170)
- HILLSDALE TERMINAL 22-18 N/I 3-Way, PK250 (50400N)
- TEMPCO Ceramic Twist-on Wire Connector, , 2-18 To 2-14 Awg Wires (EHD-114-104)
- Hillsdale Terminal Wire Connectors & Disconnects