Shop All Wire Connectors
Hillsdale Terminal
12-10 U/I #10 Ring - Steel, PK1000
Mfr # 10230HT
Zoro # G7907698
product price: $65.19
/pk 1000, $0.07/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 600
- Width 0.342
- Length 0.72
- Material Nickel-Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillsdale Terminal
- MFR # 10230HT
- Zoro # G7907698
- Country of Origin United States
- Category Wire Connectors
Dimensions
Width | 0.342 |
Length | 0.72 |
Details
Max. Voltage | 600 |
Item | Ring Terminal |
Material | Nickel-Plated Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Overload 36 Amp 2P (RHU-80-36K1)
- NITE IZE 18" L Gear Tie BK PK 2 (GT18-31-2R3)
- FELLOWES 9 ft. 1 Outlet Gray Extension Cord (99595)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.531"L, Brass, PK25 (B-750-SP5)
- HILLSDALE TERMINAL 12-10 3-pc N/I #10 Spade, PK500 (30290)
- HILLSDALE TERMINAL 16-14 H/S .157 Bullet MQC, PK250 (40184)
- HILLSDALE TERMINAL 140 pc Heat Shrink Butt Kit (5990-140)
- HILLSDALE TERMINAL 12-10 3-pc N/I #10 Ring, PK500 (30230)
- HILLSDALE TERMINAL 22-18 U/I #6 Block Spade, PK1000 (10052)
- HILLSDALE TERMINAL 22-18 N/I 3-Way, PK250 (50400N)
- UNISTRUT Unistrut RP1377EG Strut 4 Hole Splice Cleavis (3407566)
- Hillsdale Terminal Wire Connectors