Shop All Wire Connectors
Hillsdale Terminal
12-10 U/I #10 Ring - BZ, PK1000
Mfr # 10230BZ
Zoro # G7907856
product price: $61.59
/pk 1000, $0.06/ea
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 600
- Width 0.342
- Length 0.72
- Material Tin-Plated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillsdale Terminal
- MFR # 10230BZ
- Zoro # G7907856
- Country of Origin United States
- Category Wire Connectors
Dimensions
Width | 0.342 |
Length | 0.72 |
Details
Max. Voltage | 600 |
Material | Tin-Plated Copper |
Item | Ring Terminal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL WIRE NUT YLW 22-14, 100PK (30-074P)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 5" x 10ft- Black (WL-SW-HD-500-10-BK)
- TORK Photocontrol, 480VAC, Swivel Mounting (ZSS480)
- SOUTHWIRE Channel Cone Nut Fits All Channel Sizes 1/4-20 Thread (SNCN1420)
- HILLSDALE TERMINAL 12-10 V/I 3/8 Ring, PK500 (50260)
- HILLSDALE TERMINAL 22-14 Moisture Resistant IDC Blue, 20518A, PK100 (20518A)
- HILLSDALE TERMINAL 16-14 V/I One End Oval Butt, PK1000 (20174)
- HILLSDALE TERMINAL 16-14 U/I #8 Block Spade, PK1000 (10152)
- HILLSDALE TERMINAL 16-14 N/I #10 Block Spade, PK1000 (50162N)
- HILLSDALE TERMINAL 12-10 N/I #8 Spade, PK500 (50280N)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" x 1.2" Heat Shrink Female Disconnects 8PK (67952)
- Hillsdale Terminal Wire Connectors