Shop All Wire Connectors
Hillsdale Terminal
12-10 N/I #8 Ring, PK1000
Mfr # 50220N
Zoro # G7920578
product price: $66.25
/pk 1000, $0.07/ea
$66.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Voltage 600
- Width 0.342
- Length 1.02
- Material Tin-Plated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillsdale Terminal
- MFR # 50220N
- Zoro # G7920578
- Country of Origin United States
- Category Wire Connectors
Dimensions
Width | 0.342 |
Length | 1.02 |
Details
Max. Voltage | 600 |
Item | Ring Terminal |
Material | Tin-Plated Copper |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle 1 Gang Wallplate (84004-40)
- DAYTON Non-Illum Selector Switch, 1NO, No Key (30G266)
- MOXA Indust. 802.11A/B/G/N Access Point, Us Band, -40°C To 75°C (AWK-3131A-US-T)
- BEL-ART Bel-Art Scienceware Empty Eye Wash Bottles, 500 mL (F24850-0000)
- HILLSDALE TERMINAL 16-14 V/I #8 Block Spade, PK1000 (50152)
- HILLSDALE TERMINAL 22-18 U/I #6 Block Spade, PK1000 (10052)
- HILLSDALE TERMINAL 16-14 3-pc N/I Butt, PK500 (30170)
- HILLSDALE TERMINAL 22-18 N/I 3-Way, PK250 (50400N)
- HILLSDALE TERMINAL 26-19 IDC Connector Orange UY2, PK500 (20527)
- HILLSDALE TERMINAL 22-18 H/S 3-Way, PK100 (40400)
- MIDWEST FASTENER Phone Line Splice Phone Connectors 15PK (930944)
- Hillsdale Terminal Wire Connectors