Shop All Wire Connectors
Hillsdale Terminal
12-10 N/I #6 Slim Ring, PK1000
Mfr # 50215N
Zoro # G7919092
$65.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 600
- Width 0.29
- Length 1
- Material Tin-Plated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillsdale Terminal
- MFR # 50215N
- Zoro # G7919092
- Country of Origin United States
- Category Wire Connectors
Dimensions
Width | 0.29 |
Length | 1 |
Details
Max. Voltage | 600 |
Material | Tin-Plated Copper |
Item | Ring Terminal |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Red (SNAP5362RTRA)
- STA-KON 22-16 AWG Vinyl Ring Terminal #4 Stud PK100 (18RA-4)
- SCHNEIDER ELECTRIC Pendant Station Contact 600Vac 10A Xe (XESB2011)
- HUBBELL 20A Watertight Locking Connector 2P 3W 277VAC L7-20R (HBL27W49)
- HILLSDALE TERMINAL 22-18 V/I #6 Block Spade, PK1000 (50052)
- HILLSDALE TERMINAL 16-14 V/I One End Oval Butt, PK1000 (20174)
- HILLSDALE TERMINAL 12-10 3-pc N/I 1/4 Spade, PK500 (30234)
- HILLSDALE TERMINAL 22-18 3-pc N/I #6 Block Spade, 30052, PK500 (30052)
- HILLSDALE TERMINAL 12-10 3-pc N/I 1/4 Ring, PK500 (30240)
- HILLSDALE TERMINAL 140 pc Heat Shrink Butt Kit (5990-140)
- ERICSON BOILER LITE 500 WATT HANDHELD 90d (BL500)
- Hillsdale Terminal Wire Connectors