Shop All Wire Connectors
Hillsdale Terminal
12-10 N/I 5/16 Ring, PK500
Mfr # 50250N
Zoro # G7912722
product price: $49.19
/pk 500, $0.10/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 600
- Width 0.558
- Length 1.3
- Material Tin-Plated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillsdale Terminal
- MFR # 50250N
- Zoro # G7912722
- Country of Origin United States
- Category Wire Connectors
Dimensions
Width | 0.558 |
Length | 1.3 |
Details
Max. Voltage | 600 |
Material | Tin-Plated Copper |
Item | Ring Terminal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Metal Detectable Zip Ties - 14" Long - 50 Lbs Tensile Strength - 100 pc Pack - Blue (CTMD1100-50-BLUE)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-14F-E)
- EATON Push Button operator, 22 mm, Yellow (M22M-D-Y)
- ANDERSON POWER PRODUCTS PP15/45 HSG RED (1327)
- HILLSDALE TERMINAL 12-10 U/I #10 Ring - Steel, PK1000 (10230HT)
- HILLSDALE TERMINAL 16-14 H/S 3-Way, PK100 (40410)
- HILLSDALE TERMINAL 12-10 H/S 4-Way, PK100 (40450)
- HILLSDALE TERMINAL 16-14 N/I #10 Block Spade, PK1000 (50162N)
- HILLSDALE TERMINAL 22-18 U/I #10 Block Spade, PK1000 (10072)
- HILLSDALE TERMINAL 16-14 U/I #8 Block Spade, PK1000 (10152)
- BUCHANAN Displacement Connnector, 2-10 AWG, Black (BTC1/0-10)
- Hillsdale Terminal Wire Connectors