Shop All Wire Connectors
Hillsdale Terminal
12-10 N/I #10 Snap Spade, PK500
Mfr # 50291N
Zoro # G7922407
product price: $35.45
/pk 500, $0.07/ea
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 600
- Width 0.35
- Length 1.02
- Material Tin-Plated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillsdale Terminal
- MFR # 50291N
- Zoro # G7922407
- Country of Origin United States
- Category Wire Connectors
Dimensions
Width | 0.35 |
Length | 1.02 |
Details
Max. Voltage | 600 |
Material | Tin-Plated Copper |
Item | Spade Terminal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Aluminum, Flip and Snap (MX2150S)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 12 A (LC2K1210G7)
- INSULTAB Shrink Tubing, 4.0in ID, Black, 25ft (HS-105 4" Blk 25)
- SCHNEIDER ELECTRIC Guard, F/22mm 40mm Emergency Stop (ZBZ1604)
- HILLSDALE TERMINAL 12-10 H/S Flag .250 FQC, PK250 (40190)
- HILLSDALE TERMINAL 16-14 H/S 4-Way, PK100 (40440)
- HILLSDALE TERMINAL 26-19 IDC Connector Orange UY2, PK500 (20527)
- HILLSDALE TERMINAL 480 pc H/S Kit Metal (5990-480HSM)
- HILLSDALE TERMINAL 22-18 U/I #10 Block Spade - BZ, PK1000 (10072BZ)
- HILLSDALE TERMINAL 170 pc Butt Connector Kit, PK2 (5990-170)
- ACOUSTIC 26pcs Toolkit For Pcs, 26PK (AC270429)
- Hillsdale Terminal Wire Connectors & Disconnects