Shop All Wire Connectors
Hillsdale Terminal
12-10 3-pc N/I 1/4 Slim Ring, PK500
Mfr # 30245
Zoro # G7917263
product price: $86.15
/pk 500, $0.17/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 600
- Width 0.434
- Length 1.23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillsdale Terminal
- MFR # 30245
- Zoro # G7917263
- Country of Origin United States
- Category Wire Connectors
Dimensions
Width | 0.434 |
Length | 1.23 |
Details
Max. Voltage | 600 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLOFIL Cable Tray Support, Steel, Length 12 In (FASP300PG)
- EATON Fusible Safety Switch, General Duty, 240V AC, 3PST, 30 A, NEMA 1 (DG321NGB)
- HUBBELL WIRING DEVICE-KELLEMS 25 ft. 10/3 Shore Power Cable STW (HBL61CM03)
- HUBBELL Toggle Switch Wall Plates and Box Cover, Number of Gangs: 3 Stainless Steel, Brushed Finish, Silver (SS3)
- HILLSDALE TERMINAL 12-10 V/I 3-Way, PK250 (50420)
- HILLSDALE TERMINAL 480 pc H/S Kit Metal (5990-480HSM)
- HILLSDALE TERMINAL 12-10 V/I #10 Block Spade, PK500 (50292)
- HILLSDALE TERMINAL 170 pc Butt Connector Kit, PK2 (5990-170)
- HILLSDALE TERMINAL 16-14 N/I #6 Ring Economy, PK1000 (50086EN)
- HILLSDALE TERMINAL 16-14 H/S 3-Way, PK100 (40410)
- GARDNER BENDER Connector Wire 22-16Awg Gray (10-001)
- Hillsdale Terminal Wire Connectors & Disconnects