Shop All Wood Screws
Hillman
Wood Screw, Stainless Steel Torx Drive
Mfr # 196000
Zoro # G703911549
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 196000
- Zoro # G703911549
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Details
Drive | Torx |
Material | Stainless Steel |
Item | Wood Screw |
Description
Features
- Size - 2 in. x 9.
- Stainless Steel Star Outdoor Wood Screw.
- Sharp Point.
- Serrated Threads For Reduced Drive Torque.
- 6 Point Star Drive System Eliminates Cam Out.
- 4 Sharp Countersinking Blades.
- Coarse Thread For Optimal Holding Power.
- Knurled Section Prevents Splitting.
- Dimension - 1.78 x 3.15 x 4.53 in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Flat Washer, Fits Bolt Size 1/2" , Steel Galvanized Finish, 25 PK (9080196)
- ZORO SELECT Dowel Pin, SS, 3/32 Dx3/8 In L, PK25 (MS16555-618)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 17/32 in L, Steel Body, 500 PK (U34140.012.0046)
- AMPG Combo Barrel, 3/8"-16, 3/8 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4165SS)
- HILLMAN 6 x 2.25 in. Square Trim Sharp Point Screws, 50PK (831725)
- HILLMAN Wood Screw, #10, 2-1/2 in, Phillips Drive (196025)
- HILLMAN Wood Screw, #4, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 10 PK (5763)
- HILLMAN Wood Screw, #9, 4 in, Epoxy Coated Steel Trim Head Torx Drive (48634)
- HILLMAN Wood Screw, #10, 2-1/2 in, Epoxy Coated Steel Flat Head Torx Drive (48415)
- HILLMAN 7 x 1.25 in. Square Drive Pocket Screw, 100PK (42165)
- ZORO SELECT Wood Screw, #8, 7/8 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.016.0087)
- Hillman Wood Screws