Shop All Wood Screws
Hillman
Wood Screw, 9 in, Ceramic Coated Steel Wafer Head Torx Drive
Mfr # 48121
Zoro # G206871517
Free Shipping & Returns
$90.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Wafer Head
Torx Drive
- System of Measurement Inch
- Fastener Length 9 in
- Material Steel
- Finish Ceramic Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 48121
- Zoro # G206871517
- UPC # 8236964677
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Fastener Length | 9 in |
Details
System of Measurement | Inch |
Head Type | Wafer |
Drive | Torx |
Material | Steel |
Finish | Ceramic Coated |
Item | Wood Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALOMA SS Shim, Type C, 0.003In, 300 Series, PK20 (C - 0.003)
- DISCO Flat Washer, Fits Bolt Size 5/8" Zinc Yellow Finish (11822PK10)
- ZORO SELECT Fully Threaded Rod, M8-1.25mm, 1 m, Steel, Class 4.8, Plain Finish (M20200.080.1000)
- ZORO SELECT Spring Pin, HD Coiled, 1/4x1in, 7800lb, PK25 (U39150.025.0100)
- HILLMAN Hillman Fasteners 967790 10 x 3 in. Star Drive Ceramic Coated Outdoor Wood Screws; 1200 Count (196760)
- HILLMAN Wood Screw, #9, 3 in, Zinc Plated (48592)
- HILLMAN Wood Screw, #10, 1-1/2 in, Epoxy Coated Steel Flat Head Torx Drive (116798)
- HILLMAN Hillman Fasteners 40150 No. 12 x 1.25 in. Phillips Flat Head Zinc Wood Screw; 100 Pack (557850)
- HILLMAN Wood Screw, #10, 2-1/2 in, Plain 18-8 Stainless Steel Flat Head Torx Drive (48622)
- HILLMAN Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 10 PK (5775)
- WOODPRO FASTENERS Wood Screw, 1/4 in, 1-1/2 in, Stainless Steel Round Head Torx Drive, 250 PK (ST14X112B)
- Hillman Self-Tapping Screws