Shop All Wood Screws
Hillman
Wood Screw, #9, 3 in, Epoxy Coated Steel Flat Head Torx Drive
Mfr # 967794
Zoro # G803911265
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Screw Size #9
- Fastener Length 3 in
- Drive Size T20
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 967794
- Zoro # G803911265
- UPC # 38902071408
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 3 in |
Drive Size | T20 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Epoxy Coated |
Interior/Exterior | Exterior |
Item | Wood Screw |
Description
8th Power Pro Premium Exterior Wood Screw
Power Pro premium exterior deck and wood screws feature a no-strip star drive, countersinking blades, no-split twist shank, and no pre-drill, Bore-Fast thread. Common project applications include remodeling, fencing, storage assembly, cabinet assembly and framing.
Features- Ideal for decking and any outdoor wood project
- Self-starting tip offers 20% faster engagement into wood
- 75% less wood splitting than standard wood screws
- 20% faster installation start to finish
- Star Drive technology virtually eliminates camout for a smooth effortless drive every time
- These screws feature a T-20 drive size
- Diameter: 9"
- Length: 3"
- Drive Size: T-25
- Weight: 14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS Thread Forming Screw, #4 x 1/4 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK (460600)
- VAST Spring Nut, 1/2"-13, 316 Stainless Steel, 25 PK (V201 1/2S2-25)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 3/4" Dia., 5-1/2" L, Steel Plain, 5 PK (2734512)
- ZORO SELECT Fully Threaded Rod, 10-32, 12 in, Stainless Steel, 18-8, Plain Finish (U51067.019.1200)
- HILLMAN Wood Screw, #10, 3-1/2 in, Epoxy Coated Steel Flat Head Torx Drive (116848)
- HILLMAN Wood Screw, #10, 2-1/2 in, Epoxy Coated Steel Flat Head Torx Drive (48415)
- HILLMAN Wood Screw, #10, 3 in, Epoxy Coated Steel Flat Head Torx Drive (48311)
- HILLMAN Wood Screw, #8, 3 in, Epoxy Coated Steel Trim Head Torx Drive (42504)
- HILLMAN Hillman Fasteners 48648 8 x 2.5 in. Dichromate Cabinet Installation Screws; Star Zinc & Yellow (196572)
- HILLMAN Wood Screw, Stainless Steel Torx Drive (196001)
- DELTANA Wood Screw, #7, 3/4 in, Plain Brass (SCWB775U5)
- Hillman Wood Screws