Shop All Wood Screws
Hillman
Wood Screw, #9, 2-1/2 in, Zinc Yellow Steel Flat Head Torx Drive
Mfr # 42472
Zoro # G506871958
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Screw Size #9
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 42472
- Zoro # G506871958
- UPC # 38902071811
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Zinc Yellow |
Item | Wood Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 x 3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.031.0075)
- MIDWEST FASTENER Conical Plug, 3/4" L, Plastic, 100 PK (04285)
- MIDWEST FASTENER 1/4"-20 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07364)
- GRIP-RITE Sheet Metal Screw, #8 x 1/2 in, PrimeGuard Plus Coated Hex Head Hex Drive, 100 PK (HHSB08012P)
- HILLMAN Wood Screw, #9, 3 in, Zinc Yellow Steel Flat Head Torx Drive (42473)
- HILLMAN Wood Screw, #4, 1 in (40005)
- HILLMAN Wood Screw, 1/4 in, 2-1/4 in, Epoxy Coated Steel Round Head Hex Drive (116905)
- HILLMAN Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive (80171)
- HILLMAN 7 x 1.25 in. Square Drive Pocket Screw, 100PK (42165)
- HILLMAN Wood Screw, #8, 1-3/4 in, Zinc Plated (48580)
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Plain Brass Round Head Slotted Drive, 50 PK (61912)
- Hillman Self-Tapping Screws