Shop All Wood Screws
Hillman
Wood Screw, #9, 2-1/2 in, Zinc Plated
Mfr # 48591
Zoro # G906871886
product price: $38.65
/ea
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 48591
- Zoro # G906871886
- UPC # 38902073334
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Finish | Zinc Plated |
Item | Wood Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 1/8 in W, 3/16 in H (WWG310125018712)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 10 PK (N04100.062.0175)
- 3M Reclosable Fastener, Disc, Acrylic Adhesive, 1/2 in, Clear, 1440 PK (SJ4570)
- GRIP-RITE Wood Screw, #6, 1 in, Bugle Head Phillips Drive, 313 PK (PTN1S1)
- HILLMAN Wood Screw, #8, 1-3/4 in, Zinc Plated (48580)
- HILLMAN Wood Screw, #9, 3 in, Zinc Plated (48592)
- HILLMAN Wood Screw, #8, 1-1/2 in, Zinc Plated Steel Flat Head Torx Drive (116722)
- HILLMAN 40172 12 x 4 in. Phillip Flat Head Zinc Plated Steel Wood Screws (77083)
- HILLMAN Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive (80171)
- HILLMAN Wood Screw, #8, 2-1/2 in, Zinc Plated Steel Flat Head Torx Drive (116764)
- SABERDRIVE Wood Screw, #9, 2-1/2 in, Zinc Yellow Steel Round Head Torx Drive, 455 PK (09326)
- Hillman Wood Screws