Shop All Wood Screws
Hillman
Wood Screw, #8, Zinc Plated Steel Flat Head Phillips Drive, 10 PK
Mfr # 5790
Zoro # G509200946
product price: $1.99
/pk 10, $0.20/ea
Sold in multiples of 10 for $19.90
$19.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Screw Size #8
- Material Steel
- Finish Zinc Plated
- Thread Style Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 5790
- Zoro # G509200946
- UPC # 8236034394
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Coarse |
Item | Wood Screw |
Description
Wood screws are designed for wood applications; specifically used to join two pieces of wood. The smooth shank allows the screw to pull two pieces of wood together for a tight join while preventing the wood from pulling or splitting. The standard point on these screws requires a pilot hole for installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 3/8 in L, Aluminum Plain, 1/4" Hex W (FC2102-632-A)
- ZORO SELECT Push-In Rivet, Dome Head, 10 mm Dia., 15 mm L, Nylon Body, 15 PK (9202PK)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 2000 PK (HU-0437USSHZYBAGGR)
- ZORO SELECT Socket Set Screw, Gr M8, Cup, 16mm L, PK100 (M07840.080.0016)
- HILLMAN Wood Screw, #10, 2-1/2 in (80217)
- HILLMAN Wood Screw, 1/4 in, 10 in, Ceramic Coated Steel Round Head External Hex Drive (47815)
- HILLMAN 10 x 4 in. T-25 Power Pro Premium Exterior Wood Screw, Bronze - 5 lbs Per Box (HI44766)
- HILLMAN 4.5 ZINC PLATED SAFETY HASP SWVLE (851396)
- HILLMAN 8X2 BLACK CABINET SCREW (39242)
- HILLMAN Wood Screw, #6, 1/2 in, Zinc Plated Steel Flat Head Torx Drive (116701)
- NEWPORT FASTENERS Wood Screw, #10, 5/8 in, Black Oxide Steel Flat Head Phillips Drive, 4000 PK (477371)
- Hillman Wood Screws