Shop All Wood Screws
Hillman
Wood Screw, #8, 3 in, Plain 18-8 Stainless Steel Trim Head Torx Drive
Mfr # 42509
Zoro # G706724399
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Torx Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 3 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 42509
- Zoro # G706724399
- UPC # 38902072757
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Trim |
Drive | Torx |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Wood Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Hammerlock, 1/8Dx2-1/2" L, PK50 (WWG-CPHZ-026)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 1 in Overall Lg (311608RSN)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03263)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.415 in Flange Dia., 0.576 in L, Steel, 40 PK (U69155.025.0165)
- HILLMAN Wood Screw, #8, 2-1/5 in, Epoxy Coated Steel Trim Head Torx Drive (48637)
- HILLMAN Wood Screw, 1/4 in, 1-3/4 in, Epoxy Coated Steel Flat Head Torx Drive (116855)
- HILLMAN Wood Screw, #6, 3/4 in (385658)
- HILLMAN Wood Screw, #6, Zinc Plated Steel Flat Head Phillips Drive, 10 PK (5766)
- HILLMAN Wood Screw, 1/4 in, 10 in, Ceramic Coated Steel Round Head External Hex Drive (47815)
- HILLMAN Hillman Fasteners 40150 No. 12 x 1.25 in. Phillips Flat Head Zinc Wood Screw; 100 Pack (557850)
- BOSHART TEE 1/2 IN 304 SS (U2-SST-05)
- Hillman Self-Tapping Screws