Shop All Wood Screws
Hillman
Wood Screw, #8, 3 in, Epoxy Coated Steel Trim Head Torx Drive
Mfr # 48633
Zoro # G206871562
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Torx Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 3 in
- Material Steel
- Finish Epoxy Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 48633
- Zoro # G206871562
- UPC # 38902072467
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Trim |
Drive | Torx |
Material | Steel |
Finish | Epoxy Coated |
Item | Wood Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGHTON-BEST Socket Cap Screw, 3/8-16 x 2, Steel, Black Oxide, PT, UNC, 100PK (011263)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 5 PK (U51000.050.0400)
- ZORO SELECT Threaded Stud, Plain Finish, 50 PK (32381)
- SUBURBAN BOLT AND SUPPLY Heavy Hex Nut, 3-1/2"-12, Steel, Grade 2H, Plain (A043332002H)
- HILLMAN Wood Screw, #10, 1-1/4 in, Epoxy Coated Steel Round Head Hex Drive (116895)
- HILLMAN Hillman Fasteners 240675 10 x 3.5 in. Exterior Flat Head One Screw - Bronze Epoxy; Pack of 12 (240675)
- HILLMAN Wood Screw, #9, 2-1/2 in (48583)
- HILLMAN Wood Screw, #10, Zinc Plated Steel Flat Head Phillips Drive, 10 PK (5814)
- HILLMAN Wood Screw, #10, 2-1/2 in, Epoxy Coated Steel Flat Head Torx Drive (48415)
- HILLMAN Wood Screw, #10, 3 in, Epoxy Coated Steel Flat Head Torx Drive, 5 PK (116804)
- MIDWEST FASTENER Wood Screw, #3, 3/8 in, Plain Brass Round Head Slotted Drive, 25 PK (34637)
- Hillman Self-Tapping Screws