Shop All Wood Screws
Hillman
Wood Screw, #8, 2 in, Zinc Yellow Steel Wafer Head Torx Drive
Mfr # 116959
Zoro # G906871169
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Wafer Head
Torx Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Yellow
- Thread Type Serrated Hi-lo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 116959
- Zoro # G906871169
- UPC # 38902134240
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Wafer |
Drive | Torx |
Material | Steel |
Finish | Zinc Yellow |
Item | Wood Screw |
Thread Type | Serrated Hi-lo |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 7/16 in Wd, 4 7/16 in Ht, Zinc Plated Steel, 5 PK (U17273.037.0200)
- ZORO SELECT Captive Panel Screw, 1/4"-20 Thrd Sz, 1 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (213SS)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3 in Length, 5 PK (U51050.075.0300)
- MKT FASTENING Conset Concrete Screw, 3/16" Dia., Hex, 3 3/4 in L, Steel Blue Ruspert, 25 PK (H3375SP)
- HILLMAN Wood Screw, #10, 2-1/2 in, Zinc Yellow Steel Wafer Head Torx Drive (116966)
- HILLMAN Wood Screw, #10, 3 in, Zinc Yellow Steel Wafer Head Torx Drive, 5 PK (116968)
- HILLMAN Wood Screw, #8, 1-1/2 in, Zinc Yellow Steel Wafer Head Torx Drive (116957)
- HILLMAN Hillman Fasteners 42483 10 x 2.5 Bronze Wood Screw (196747)
- HILLMAN Wood Screw, #8, 1 in, Zinc Plated Steel Flat Head Torx Drive (116714)
- HILLMAN 39210 6 x 0.5 in. Cabinet Screws Phillips Flat Head (5318886)
- ZORO SELECT Wood Screw, #10, 3 in, Zinc Yellow Steel Flat Head Phillips Drive, 200 PK (U30005.019.0300)
- Hillman Wood Screws