Shop All Wood Screws
Hillman
Wood Screw, #8, 2-1/5 in, Epoxy Coated Steel Trim Head Torx Drive
Mfr # 48637
Zoro # G306871547
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Torx Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 2-1/5 in
- Material Steel
- Finish Epoxy Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 48637
- Zoro # G306871547
- UPC # 38902072580
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/5 in |
Details
System of Measurement | Inch |
Head Type | Trim |
Drive | Torx |
Material | Steel |
Finish | Epoxy Coated |
Item | Wood Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Extended Prong, 1/2"Dx6" L, PK5 (2UHW3)
- ZORO SELECT Solid Rivet, Flat Head, 0.3125 in Dia., 1 in L, Steel Body, 30 PK (411016U)
- ZORO SELECT Eye Bolt M6, 6 mm ID, Steel, Black Oxide, 25 PK (M16180.060.0040)
- ZORO SELECT Hex Nut, M10-1.50, Steel, Class 12, Black Oxide, 8 mm Ht, 100 PK (M04190.100.0001)
- HILLMAN Wood Screw, #8, 3 in, Plain 18-8 Stainless Steel Trim Head Torx Drive (42509)
- HILLMAN Power Pro No.8 x 2 in. Star Wood Screws 5 (5021900)
- HILLMAN Wood Screws for Construction (5021926)
- HILLMAN Wood Screw, #10, 1-3/4 in, Epoxy Coated Steel Flat Head Torx Drive (116842)
- HILLMAN Wood Screw, Phillips Drive, 10 PK (5834)
- HILLMAN Power Pro No.8 x 1.75 in. Star Cabinet Screws 1 (5021990)
- WOODPRO FASTENERS Wood Screw, 5-1/2 in, Gold Steel Torx Drive, 1 PK (CB8X234-1)
- Hillman Wood Screws