Shop All Wood Screws
Hillman
Wood Screw, #8, 1-5/8 in, Epoxy Coated Steel Flat Head Torx Drive
Mfr # 48411
Zoro # G606871506
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1-5/8 in
- Material Steel
- Finish Epoxy Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 48411
- Zoro # G606871506
- UPC # 38902065421
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-5/8 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Epoxy Coated |
Item | Wood Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK (U01062.025.0125)
- VELCRO BRAND Reclosable Fastener Shape, Square, Acrylic Adhesive, 2 in, 2 in Wd, Black, 50 PK (G2X2K72)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/4 in Dia., 1-7/32 in L, Steel Body, 100 PK (SD816BS203)
- GRIP-RITE Roofing Nail, 1-1/2 in L, 4D, Steel, Electro Galvanized Finish, 11 ga (112EGRFG1)
- HILLMAN Wood Screw, #9, 4 in, Epoxy Coated Steel Trim Head Torx Drive (48634)
- HILLMAN Hillman Fasteners 40150 No. 12 x 1.25 in. Phillips Flat Head Zinc Wood Screw; 100 Pack (557850)
- HILLMAN Wood Screw, #10, 2-3/4 in, Epoxy Coated Steel Round Head Hex Drive (116898)
- HILLMAN Wood Screw, #8, 1-3/4 in, Zinc Yellow Steel Pan Head Torx Drive (48647)
- HILLMAN Wood Screw, Phillips Drive, 5 PK (5303839)
- HILLMAN Hillman Fasteners 48385 2 in. X 8 Exterior Phillips Wood Screw (196022)
- GRK GRK96085 FRAMING SCREW 8 X 1 1/2 IN GOLD (96085)
- Hillman Wood Screws