Shop All Wood Screws
Hillman
Wood Screw, #8, 1-3/4 in, Zinc Yellow Steel Flat Head Torx Drive
Mfr # 48588
Zoro # G806871894
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1-3/4 in
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 48588
- Zoro # G806871894
- UPC # 38902073204
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-3/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Zinc Yellow |
Item | Wood Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Round Eye Nut, M20 Thread Size, Steel (20NG49)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 10 PK (U04360.050.0300)
- ZORO SELECT Oversized Key Stock, 36 in L, 5/8 in W, 5/8 in H, Carbon Steel (WWG350625062536)
- HILLMAN Common Nail, 1-1/4 in L, Brass, 16 ga, 6 PK (123745)
- HILLMAN Wood Screw, #10, 1 in, Brass Flat Head Phillips Drive, 10 PK (7284)
- HILLMAN Wood Screw, Phillips Drive, 10 PK (5823)
- HILLMAN 8X1 1/2 BLACK CABINET SCREW (39240)
- HILLMAN Wood Screw, Phillips Drive, 10 PK (56287)
- HILLMAN Wood Screw, #6, 1 in, Torx Drive (5021930)
- HILLMAN Wood Screw, #8, 3 in, Plain 18-8 Stainless Steel Trim Head Torx Drive (42509)
- ZORO SELECT Wood Screw, #14, 1-3/4 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.024.0175)
- Hillman Self-Tapping Screws