Shop All Wood Screws
Hillman
Wood Screw, #8, 1-3/4 in, Epoxy Coated Steel Flat Head Torx Drive
Mfr # 42478
Zoro # G406871904
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1-3/4 in
- Material Steel
- Finish Epoxy Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 42478
- Zoro # G406871904
- UPC # 38902072023
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-3/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Epoxy Coated |
Item | Wood Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Hot Dipped Galvanized Finish, 10 PK (U04237.062.0001)
- ARROW FASTENER Heavy Duty Staples, 18 ga, Flat Crown, 9/16 in Leg L, Steel (50924)
- ZORO SELECT Clevis Pin, 18-8 SS, 5/16x2 1/2 In (WWG-CLPGS-002)
- KELLEY Clevis Pins, 1/2"Dia X 4" Clevis Pin (030-252)
- HILLMAN 39210 6 x 0.5 in. Cabinet Screws Phillips Flat Head (5318886)
- HILLMAN Wood Screw, #8, 2-1/2 in, Bronze Epoxy Premium Coated Flat Head Torx Drive (240670)
- HILLMAN TWINFST CABINET 10X2 (39267)
- HILLMAN Wood Screw, #8, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Torx Drive (48619)
- HILLMAN Wood Screw, #8, 2-1/2 in, Trim Head Torx Drive (48632)
- HILLMAN Wood Screw, #8, 1-3/4 in, Zinc Yellow Steel Pan Head Torx Drive (48647)
- MIDWEST FASTENER Wood Screw, #10, 1 in, Plain Brass Round Head Slotted Drive, 24 PK (61308)
- Hillman Self-Tapping Screws