Shop All Wood Screws
Hillman
Wood Screw, #8, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 5 PK
Mfr # 40830
Zoro # G809200950
product price: $6.59
/pk 5, $1.32/ea
Sold in multiples of 5 for $32.95
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Screw Size #8
- Fastener Length 1-1/2 in
- Material Steel
- Finish Zinc Plated
- Thread Style Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 40830
- Zoro # G809200950
- UPC # 8236046274
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/2 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Coarse |
Item | Wood Screw |
Description
Wood screws are designed for wood applications; specifically used to join two pieces of wood. The smooth shank allows the screw to pull two pieces of wood together for a tight join while preventing the wood from pulling or splitting. The standard point on these screws requires a pilot hole for installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16" x 1-1/4" 18-8 Stainless Steel Cotter Pins 10PK (74828)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK (U37480.031.0001)
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Plain 18-8 Stainless Steel, 1/8 in Head Ht, 3/8 in Lg, 5 PK (WFTSSS00)
- BUILDRIGHT Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 3000 PK (07774)
- HILLMAN Wood Screw, #6, 1/2 in, Epoxy Coated Steel Flat Head Torx Drive (116780)
- HILLMAN 561044 12-14 x 2 in. Zinc Plated Neoprene Washer Screws (78634)
- HILLMAN 8X2 1/2 BLACK CABINET SCREW (39244)
- HILLMAN Wood Screw, #8, 2 in, Epoxy Coated Steel Flat Head Torx Drive (42479)
- HILLMAN Wood Screw, #10, 1 in, Brass Flat Head Phillips Drive, 10 PK (7284)
- HILLMAN Wood Screw, #10, 3 in, Epoxy Coated Steel Flat Head Phillips Drive (48390)
- BSC PREFERRED 18-8 Stainless Steel Wood Screw Threaded Stud Number 10 Screw Size 10-24 Stud 3 Long, 10PK (90915A418)
- Hillman Self-Tapping Screws