Shop All Wood Screws
Hillman
Wood Screw, #6, 2-1/2 in, Black Phosphate Steel Trim Head Square Drive
Mfr # 47324
Zoro # G606871896
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Square Drive
- System of Measurement Inch
- Screw Size #6
- Fastener Length 2-1/2 in
- Material Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 47324
- Zoro # G606871896
- UPC # 8236520682
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Head Type | Trim |
Drive | Square |
Material | Steel |
Finish | Black Phosphate |
Item | Wood Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Clevis Pin, 1-1/2" x 9", MCS PL (CLP-1500-9000)
- MIDWEST FASTENER Lock Nut, 9/16"-12, Steel, Zinc Plated, 6 PK (60686)
- STARBORN Wood Screw, #10, 3 in, Torx Drive, 1500 PK (SFXV10300)
- ZORO SELECT Thumb Screw, M10-1.50 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 17 7/10 mm Head Ht (WS6X10030-001P1)
- HILLMAN Wood Screw, #8, Zinc Plated Steel Flat Head Phillips Drive, 10 PK (5790)
- HILLMAN Hillman Fasteners 41904 100 Pack; 6 x 1 in. Square Trim Sharp Point Screws - Pack Of 5 (831703)
- HILLMAN Hillman Fasteners 40150 No. 12 x 1.25 in. Phillips Flat Head Zinc Wood Screw; 100 Pack (557850)
- HILLMAN Wood Screw, #8, 1-3/4 in, Zinc Yellow Steel Pan Head Torx Drive (48647)
- HILLMAN Wood Screw, #10, 2-1/2 in, Phillips Drive (196025)
- HILLMAN Wood Screw, Stainless Steel Torx Drive (196001)
- ZORO SELECT Wood Screw, #12, 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.021.0150)
- Hillman Self-Tapping Screws