Shop All Wood Screws
Hillman
Wood Screw, #6, 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 10 PK
Mfr # 5766
Zoro # G206871883
product price: $18.99
/pk 10, $1.90/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 5766
- Zoro # G206871883
- UPC # 8236034295
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Wood Screw |
Description
Lg Ready Nail Saw Tooth, 4PK, 10PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Nylon, 100 PK (WD8N)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 5/8 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02945)
- NORD-LOCK Wedge Lock Washer, For Screw Size 5/16 in 316 Stainless Steel, Plain Finish, 200 PK (1090)
- MKT FASTENING Hammer Drive Tool, 1/4 in Head (XL143)
- HILLMAN Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive (80171)
- HILLMAN Wood Screw, #8, 2-1/2 in, Epoxy Coated Steel Flat Head Torx Drive (116828)
- HILLMAN Wood Screw, 1/4 in, 3-1/2 in, Epoxy Coated Steel Flat Head Torx Drive (116815)
- HILLMAN Wood Screw, #10, 2-1/2 in, Phillips Drive (196025)
- HILLMAN Wood Screw, #8, 2-1/5 in, Epoxy Coated Steel Trim Head Torx Drive (48637)
- HILLMAN Wood Screw, #10, 1-3/4 in, Epoxy Coated Steel Round Head Hex Drive (116896)
- ZORO SELECT Wood Screw, #3, 5/8 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (898022-PG)
- Hillman Wood Screws