Shop All Wood Screws
Hillman
Wood Screw, #6, 1 in, Torx Drive
Mfr # 5021930
Zoro # G103911545
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Fastener Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 5021930
- Zoro # G103911545
- UPC # 38902091642
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Drive | Torx |
Item | Wood Screw |
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Power Pro No. 6 x 1 in. Star Wood Screws
- Pack of 100
- Country of Origin: Taiwan
- Callout Size: No. 6
- Length: 1 in.
- Drive Style: Star
- Product Type: Wood
- Indoor or Outdoor: Indoor
- Thread Type: Coarse
- Weight: 0.34 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size M24 Steel, Advanced Corrosion Resistance Finish, 2 PK (1546)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 30 mm L, 25 PK (M04110.160.0030)
- ZORO SELECT Fully Threaded Rod, M10-1mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20360.100.1000)
- ZORO SELECT Fully Threaded Stud, 7/8"-9, 6 in, Steel, Grade B7, Black Oxide Finish, 4 PK (STUDB70870600-004BX)
- HILLMAN Wood Screw, #9, 3 in, Torx Drive (967788)
- HILLMAN Wood Screw, #10, 3-1/2 in, Torx Drive (48593)
- HILLMAN Wood Screw, Phillips Drive, 10 PK (56286)
- HILLMAN Wood Screw, #6, 3/4 in, Zinc Plated Steel Flat Head Torx Drive (116705)
- HILLMAN TWINFST CABINET 10X2 (39267)
- HILLMAN Wood Screw, #8, 3 in, Epoxy Coated Steel Trim Head Torx Drive (48633)
- MIDWEST FASTENER Wood Screw, #16, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 50 PK (51886)
- Hillman Self-Tapping Screws