Shop All Wood Screws
Hillman
Wood Screw, #6, 1 in
Mfr # 40021
Zoro # G906871893
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #6
- Fastener Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 40021
- Zoro # G906871893
- UPC # 8236044874
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Item | Wood Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 25000 PK (3740WF)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 5/16 in, 1-1/2 in, Zinc Plated Hex Hex Drive (A0360200132Z)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, 18-8 Stainless Steel, 10 Inserts (EZ-653-6)
- HERITAGE INDUSTRIAL Cage Nut, 3/8"-16, Zinc Electroplate Finish (EFCN-D07957-3816-3B)
- HILLMAN Wood Screw, 1/4 in, 1-3/4 in, Epoxy Coated Steel Flat Head Torx Drive (116855)
- HILLMAN 6 x 2.25 in. Square Trim Sharp Point Screws, 50PK (831725)
- HILLMAN Wood Screw, #10, 3-1/2 in, Epoxy Coated Steel Flat Head Torx Drive (48422)
- HILLMAN Wood Screw, #6, 3/4 in, Zinc Plated Steel Flat Head Torx Drive (116705)
- HILLMAN Wood Screw, #8, 1-3/4 in, Zinc Plated (48580)
- HILLMAN Wood Screw, #9, 2-1/2 in (48583)
- HILLMAN Wood Screw, #6, 2-1/4 in, Black Phosphate Steel Trim Head Square Drive (47314)
- Hillman Wood Screws