Shop All Wood Screws
Hillman
Wood Screw, #6, 1 in
Mfr # 385660
Zoro # G106871907
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #6
- Fastener Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 385660
- Zoro # G106871907
- UPC # 8236117202
- Country of Origin United States
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Item | Wood Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKS Self-Drilling Screw, 1/4" x 4 in, Climaseal Steel Hex Head External Hex Drive, 50 PK (1075000)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 1/4 in L, Steel Body, 100 PK (TSC0808-3-100)
- HERITAGE Snap Pin, Rd 2Wire, 1/4"x 1-3/8" ZC (SNAP-250-1375R)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 100 PK (M07000.060.0035)
- HILLMAN Power Pro No.8 x 2 in. Star Wood Screws 5 (5021900)
- HILLMAN Wood Screw, #4, 1 in (40005)
- HILLMAN Hillman Fasteners 42483 10 x 2.5 Bronze Wood Screw (196747)
- HILLMAN Wood Screw, #6, 5/8 in (80162)
- HILLMAN TWINFST CABINET 10X2 (39267)
- HILLMAN Wood Screw, Phillips Drive, 5 PK (5303904)
- ZORO SELECT Wood Screw, #8, 3/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.016.0075)
- Hillman Self-Tapping Screws