Shop All Wood Screws
Hillman
Wood Screw, #6, 1-5/8 in, Black Phosphate Steel Trim Head Square Drive
Mfr # 47312
Zoro # G106724388
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Square Drive
- System of Measurement Inch
- Screw Size #6
- Fastener Length 1-5/8 in
- Material Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 47312
- Zoro # G106724388
- UPC # 8236520583
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-5/8 in |
Details
System of Measurement | Inch |
Head Type | Trim |
Drive | Square |
Material | Steel |
Finish | Black Phosphate |
Item | Wood Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel 30 PK (33841)
- ZORO SELECT Hex Nut, M30-1.50, Steel, Class 10, Black Oxide, 24 mm Ht, 5 PK (M04180.300.0150)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 2 3/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70555.025.0275)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 6" L, Steel Zinc Plated, 25 PK (5096AWG)
- HILLMAN TWINFST CABINET 8X3 (39246)
- HILLMAN Wood Screw, #9, 3 in, Zinc Plated (48592)
- HILLMAN Wood Screw, #8, 2 in, Plain Brass Flat Head Phillips Drive (259051)
- HILLMAN Wood Screw, #8, 2 in, Epoxy Coated Steel Flat Head Torx Drive, 5 PK (116790)
- HILLMAN Wood Screw, #8, 1-1/4 in, Epoxy Coated Steel Flat Head Torx Drive (116825)
- HILLMAN Wood Screw, #6, Zinc Plated Steel Flat Head Phillips Drive, 10 PK (5766)
- NEWPORT FASTENERS Wood Screw, #6, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (976034-100)
- Hillman Self-Tapping Screws